Motion
10018
Safety Plunger Can, Capacity: 1pt, Material: Steel, Color: Yellow, Height: 5-1/4", Can Diameter: 4-7/8"
Mi Item #02472808
MFR #10018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Plunger Can, Capacity: 1pt, Material: Steel, Color: Yellow, Height: 5-1/4", Can Diameter: 4-7/8"
Mi Item #02472808
MFR #10018

Mfr description
10018 1 PT PLUNGER CAN, YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    4-7/8 in
  • Dasher Diameter
    2-3/4 in
  • Height
    5-1/4 in

Details

  • Approval Listing Regulations
    FM, TÜV
  • Capacity
    1 pt (US)
  • Color
    Yellow
  • Dasher Material
    Steel
  • Material
    Steel
  • Plunger Material
    Brass, PPS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)