Specifications
Dimensions
- Can Diameter4-3/8 in
- Height8-1/4 in
Details
- Approval Listing RegulationsFM, NFPA, OSHA, TÜV, UL, ULC
- Capacity1 qt.
- ColorYellow
- Fluid CompDiesel
- Includes Funnel HoseFunnel Not Included
- MaterialGalvanized Steel
- TypeType I
Overview
Mfr description
10111 1 QT SAF CAN, YELLOW