1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
10175
Bench Can, Capacity: 1L, Material: Steel, Color: Red, Height: 140mm, Can Diameter: 124mm
MI ITEM #
02472815
MFR #
10175
Price
$140.38
/each
Qty
Add to Cart
Previous Page
Home
JUSTRITE 10175
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
10175
Bench Can, Capacity: 1L, Material: Steel, Color: Red, Height: 140mm, Can Diameter: 124mm
MI ITEM #
02472815
MFR #
10175
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$140.38
/each
Qty
Add to Cart
Specifications
Dimensions
Can Diameter
124 mm
Dasher Diameter
108 mm
Height
140 mm
Details
Approval Listing Regulations
FM, TÜV
Capacity
1 L
Color
Red
Dasher Material
Steel
Material
Steel
Type
Bench Can
Overview
Mfr description
10175 1 QT BENCH CAN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought