Motion
10177
Spill Tray, 1-1/4 In. H, Red, 0.25 gal.
MI ITEM #02472816
MFR #10177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Tray, 1-1/4 In. H, Red, 0.25 gal.
MI ITEM #02472816
MFR #10177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10177 SAFETY SPILL TRAY

Specifications

  • Type
    Spill Tray
  • Container Material
    Steel
  • Dimensions
    13-3/4 x 1-1/4 in
  • Width
    13-3/4 in
  • Height
    1-1/4 in
  • Approval Listing Regulations
    OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought