Motion
10291
Bench Can, Capacity: 2L, Material: Steel, Color: Yellow, Height: 83mm, Can Diameter: 238mm
MI ITEM #02472821
MFR #10291
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Can, Capacity: 2L, Material: Steel, Color: Yellow, Height: 83mm, Can Diameter: 238mm
MI ITEM #02472821
MFR #10291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10291 2 QT BENCH CAN YELLOW

Specifications

  • Type
    Bench Can
  • Capacity
    2 L
  • Material
    Steel
  • Color
    Yellow
  • Height
    83 mm
  • Can Diameter
    238 mm
  • Dasher Material
    Steel
  • Approval Listing Regulations
    FM, TÜV
  • Dasher Diameter
    191 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought