Motion
10375
Bench Can, Capacity: 1gal, Material: Steel, Color: Red, Height: 4-1/2", Can Diameter: 9-3/8"
Mi Item #02472833
MFR #10375
Price$156.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Can, Capacity: 1gal, Material: Steel, Color: Red, Height: 4-1/2", Can Diameter: 9-3/8"
Mi Item #02472833
MFR #10375

Mfr description
10375 1 GAL BENCH CAN W/O BASKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.60/each

Specifications

Dimensions

  • Can Diameter
    9-3/8 in
  • Dasher Diameter
    7-1/2 in
  • Height
    4-1/2 in

Details

  • Approval Listing Regulations
    FM, TÜV
  • Capacity
    1 gal (US)
  • Color
    Red
  • Dasher Material
    Steel
  • Material
    Steel
  • Type
    Bench Can
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)