Motion
10376
Drip Can
MI ITEM #02472834
MFR #10376
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drip Can
MI ITEM #02472834
MFR #10376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10376 DRIP CAN

Specifications

  • Type
    Drip Can
  • Container Material
    Steel
  • Dimensions
    9-3/8 x 4-1/2 in
  • Width
    9-3/8 in
  • Height
    4-1/2 in
  • Approval Listing Regulations
    FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text