Motion
10471
Bench Can, Capacity: 6qt, Material: Steel, Height: 7-1/2", Can Diameter: 9-3/8"
Mi Item #02472838
MFR #10471
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Can, Capacity: 6qt, Material: Steel, Height: 7-1/2", Can Diameter: 9-3/8"
Mi Item #02472838
MFR #10471

Mfr description
10471 SWAB PAIL W/COVER 6 QT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    9-3/8 in
  • Dasher Diameter
    7-1/2 in
  • Height
    7-1/2 in

Details

  • Approval Listing Regulations
    FM
  • Capacity
    6 qt (US)
  • Dasher Material
    Steel
  • Includes
    Cover
  • Material
    Steel
  • Type
    Bench Can
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)