Motion
10575
Bench Can, Capacity: 2gal, Material: Steel, Color: Red, Height: 5-7/8", Can Diameter: 11-1/2"
MI ITEM #02472849
MFR #10575
List Price$269.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Can, Capacity: 2gal, Material: Steel, Color: Red, Height: 5-7/8", Can Diameter: 11-1/2"
MI ITEM #02472849
MFR #10575

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$269.05/each for your price

Overview

Mfr description
10575 2 GAL BENCH CANW/OBASKET

Specifications

  • Type
    Bench Can
  • Capacity
    2 gal (US)
  • Material
    Steel
  • Color
    Red
  • Height
    5-7/8 in
  • Can Diameter
    11-1/2 in
  • Dasher Material
    Steel
  • Approval Listing Regulations
    FM
  • Dasher Diameter
    9-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text