Motion
10775
Bench Can, Capacity: 3gal, Material: Steel, Color: Red, Height: 6", Can Diameter: 13-1/2"
MI ITEM #02472865
MFR #10775
Price$313.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Can, Capacity: 3gal, Material: Steel, Color: Red, Height: 6", Can Diameter: 13-1/2"
MI ITEM #02472865
MFR #10775

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$313.20/each

Specifications

Dimensions

  • Can Diameter
    13-1/2 in
  • Dasher Diameter
    12-1/8 in
  • Height
    6 in

Details

  • Approval Listing Regulations
    FM
  • Capacity
    3 gal (US)
  • Color
    Red
  • Dasher Material
    Steel
  • Material
    Steel
  • Type
    Bench Can

Overview

Mfr description
10775 3 GAL BENCH CAN W/O BASKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought