Specifications
Dimensions
- Can Diameter11-5/8 in
- Height12-1/4 in
Details
- Approval Listing RegulationsFM
- Capacity3 gal.
- ColorRed
- Includes Funnel HoseFunnel Included
- MaterialGalvanized Steel
- TypeDrain Can
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)