Motion
10905
Garbage Receptacle - Steel, Round, 5 gal, Red, 16-3/4 in High
Mi Item #02472894
MFR #10905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garbage Receptacle - Steel, Round, 5 gal, Red, 16-3/4 in High
Mi Item #02472894
MFR #10905

Mfr description
10905 5 GAL DRAIN CAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    11-5/8 in
  • Height
    16-3/4 in

Details

  • Capacity
    5 gal (US)
  • Color Finish
    Red
  • Material
    Steel
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)