Motion
11078
Silver Steel Nozzle Assembly
Mi Item #02472910
MFR #11078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Steel Nozzle Assembly
Mi Item #02472910
MFR #11078

Mfr description
11078 5/8"O.D. FLEX.HOSE TYPE 2 SC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9 in

Details

  • Material
    Steel
  • Safety Container Comp
    Type I, Type II, DOT Cans
  • Type
    Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)