Motion
11171
Parts Basket For 3TCF6, Galvanized Steel
Mi Item #02472932
MFR #11171
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parts Basket For 3TCF6, Galvanized Steel
Mi Item #02472932
MFR #11171

Mfr description
11171 PARTS BASKET-1 GAL BENCH CAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7/16 in
  • Width
    6-7/16 in

Details

  • Material
    Galvanized Steel
  • Safety Container Comp
    Safety Can
  • Type
    Parts Basket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)