Motion
11201
White Polyethylene Funnel
Mi Item #02472939
MFR #11201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Polyethylene Funnel
Mi Item #02472939
MFR #11201

Mfr description
11201 POUR FUNNEL NMSC 1/2 & 1 GAL
  • Use to pour into smaller openings
  • Use with poly Safety Cans 14065 and 14160
  • Polyethylene
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    165 mm W x 14 mm Outer Dia.
  • Length
    6 in

Details

  • Color
    White
  • Material
    Polyethylene
  • Safety Can Compatibility
    Type I Safety Cans
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)