Motion
12160
Safety Disposal Can, Capacity: 1gal, Material: Polyethylene, Color: White, Arrester Material: Stainless Steel
MI ITEM #02472981
MFR #12160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Disposal Can, Capacity: 1gal, Material: Polyethylene, Color: White, Arrester Material: Stainless Steel
MI ITEM #02472981
MFR #12160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    7-3/4 in
  • Height
    12-3/4 in

Details

  • Approval Listing Regulations
    FM
  • Arrester Material
    Stainless Steel
  • Capacity
    1 gal (US)
  • Color
    White
  • Includes Fill Gauge
    Fill Gauge Not Included
  • Material
    Polyethylene

Overview

Mfr description
12160 1 GAL TRANS OVAL CAN PP DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought