Specifications
Dimensions
- Height12-3/4 in
- Width4-5/8 in
Details
- Capacity1 gal.
- ColorWhite
- Includes Funnel HoseFunnel Not Included, Hose Not Included
- MaterialPolyethylene
- TypeLaboratory Safety Can
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)