Motion
12260
Type I Safety Can, 2-1/2 gal, White
MI ITEM #02472983
MFR #12260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type I Safety Can, 2-1/2 gal, White
MI ITEM #02472983
MFR #12260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12260 2.5 GAL ACID CONTAINER

Specifications

  • Type
    Laboratory Safety Can
  • Capacity
    2-1/2 gal.
  • Material
    Polyethylene
  • Color
    White
  • Includes Funnel Hose
    Funnel Not Included, Hose Not Included
  • Height
    15-1/4 in
  • Width
    10-3/4 in
  • Can Diameter
    10-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text