Motion
12762
Disposal Can, 2 Gal., White, Polyethylene
MI ITEM #02472987
MFR #12762
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposal Can, 2 Gal., White, Polyethylene
MI ITEM #02472987
MFR #12762

Mfr description
12762 2 GAL ACID DISP.STN.STL.HDWE.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    12 in
  • Height
    15-1/4 in
  • Width
    12 in

Details

  • Capacity
    2 gal.
  • Color
    White
  • Includes Funnel Hose
    Funnel Not Included, Hose Not Included
  • Material
    Polyethylene
  • Type
    Laboratory Safety Can

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)