Motion
12765
Disposal Can, 5 Gal., White, Polyethylene
MI ITEM #02472989
MFR #12765
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposal Can, 5 Gal., White, Polyethylene
MI ITEM #02472989
MFR #12765

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12765 5 GAL WIDE MOUTH ACID CTNR - S

Specifications

  • Type
    Laboratory Safety Can
  • Capacity
    5 Gal.
  • Material
    Polyethylene
  • Color
    White
  • Includes Funnel Hose
    Funnel Not Included, Hose Not Included
  • Height
    20 in
  • Width
    12 in
  • Can Diameter
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text