Motion
14004
Dispensing Bottle, 8 Oz., Red, Polyethylene
Mi Item #02473012
MFR #14004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dispensing Bottle, 8 Oz., Red, Polyethylene
Mi Item #02473012
MFR #14004

Mfr description
14004 BOTTLE SAFETY 1PINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    3-1/8 in
  • Height
    5-1/2 in

Details

  • Approval Listing Regulations
    FM
  • Capacity
    8 oz.
  • Color
    Red
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)