Motion
14009
Dispensing Bottle, 16 oz., White
Mi Item #02473013
MFR #14009
Price$66.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dispensing Bottle, 16 oz., White
Mi Item #02473013
MFR #14009

Mfr description
14009 SAFETY SQUEEZE BOTTLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.70/each

Specifications

Dimensions

  • Can Diameter
    3 in
  • Height
    7-1/2 in, 2.9
  • Width
    3.2

Details

  • Capacity
    16 oz.
  • Color
    White
  • Includes Funnel Hose
    Hose Included
  • Material
    Polyethylene
  • Type
    Dispensing Bottle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)