Motion
14011
Dispensing Bottle, 1 Qt., White, Poly
Mi Item #02473015
MFR #14011
Price$74.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dispensing Bottle, 1 Qt., White, Poly
Mi Item #02473015
MFR #14011

Mfr description
14011 1 QT SQUEEZE BOTTLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.60/each

Specifications

Dimensions

  • Can Diameter
    3-1/2 in
  • Height
    9-1/8 in

Details

  • Capacity
    32 oz.
  • Color
    White
  • Includes Funnel Hose
    Hose Included
  • Material
    Polyethylene
  • Type
    Dispensing Bottle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)