Motion
14018
Safety Plunger Can, Capacity: 1qt, Material: High Density Polyethylene, Color: Red, Height: 8-1/4"
MI ITEM #02473016
MFR #14018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Plunger Can, Capacity: 1qt, Material: High Density Polyethylene, Color: Red, Height: 8-1/4"
MI ITEM #02473016
MFR #14018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    5-1/2 in
  • Dasher Diameter
    5 in
  • Height
    8-1/4 in

Details

  • Approval Listing Regulations
    FM
  • Capacity
    1 qt (US)
  • Color
    Red
  • Dasher Material
    Brass
  • Material
    High Density Polyethylene
  • Plunger Material
    Brass

Overview

Mfr description
14018 1 QT PLNGR CAN NON.MET.W/BRAS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought