Motion
14065
1/2 gal. Red Polyethylene Type I Safety Can for Flammables
MI ITEM #02473018
MFR #14065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 gal. Red Polyethylene Type I Safety Can for Flammables
MI ITEM #02473018
MFR #14065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9-1/2 in
  • Width
    4-5/8 in

Details

  • Approval Listing Regulations
    FM
  • Capacity
    1/2 gal.
  • Color
    Red
  • Includes Funnel Hose
    Funnel Included, Hose Not Included
  • Material
    Polyethylene
  • Type
    Type I

Overview

Mfr description
14065 1/2 GAL OVAL N/MET SAF CAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought