Motion
14160
1 gal. Red Polyethylene Type I Safety Can for Flammables
MI ITEM #02473020
MFR #14160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 gal. Red Polyethylene Type I Safety Can for Flammables
MI ITEM #02473020
MFR #14160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14160 1 GAL OVAL N-M SAF CAN

Specifications

  • Type
    Type I
  • Capacity
    1 gal.
  • Material
    Polyethylene
  • Color
    Red
  • Includes Funnel Hose
    Funnel Not Included, Hose Not Included
  • Fluid Comp
    Flammables
  • Height
    12-3/4 in
  • Width
    4-5/8 in
  • Approval Listing Regulations
    FM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought