Overview
Mfr description
14169 1 GAL OVAL N/M SAF CONT W/ FCT
Specifications
- TypeType I
- Capacity1 gal.
- MaterialPolyethylene
- ColorRed
- Height11-1/2 in
- Width4-5/8 in
- Can Diameter7-1/4 in
- Approval Listing RegulationsFM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data