1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
14411
Funnel with Hose, Safety Can Compatibility: Type I Safety Cans, Diameter: 1", Attachment Type: Bolt-On
MI ITEM #
02473024
MFR #
14411
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Storage
Safety Cans and Waste Containers
Spouts and Funnels
JUSTRITE 14411
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
14411
Funnel with Hose, Safety Can Compatibility: Type I Safety Cans, Diameter: 1", Attachment Type: Bolt-On
MI ITEM #
02473024
MFR #
14411
Mfr description
14411 HOSE ATTACH 1"O.D.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
1 in
Length
13-1/2 in
Details
Attachment Type
Bolt-On
Safety Can Compatibility
Type I Safety Cans
Type
Funnel with Hose
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items