Motion
14561
5 gal. Red Polyethylene Type I Safety Can for Flammables
Mi Item #02473028
MFR #14561
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 gal. Red Polyethylene Type I Safety Can for Flammables
Mi Item #02473028
MFR #14561

Mfr description
14561 5 GAL N/M SC-STN STL HDW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    12-3/4 in
  • Height
    16 in

Details

  • Approval Listing Regulations
    FM, UL
  • Capacity
    5 gal.
  • Color
    Red
  • Fluid Comp
    Flammables
  • Includes Funnel Hose
    Funnel Not Included, Hose Not Included
  • Material
    Polyethylene
  • Type
    Type I
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)