Motion
14762
Disposal Can, 2 Gal., Red, Polyethylene
Mi Item #02473037
MFR #14762
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposal Can, 2 Gal., Red, Polyethylene
Mi Item #02473037
MFR #14762

Mfr description
14762 2 GAL DISPOSAL CAN-STN STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Can Diameter
    12 in
  • Height
    14-3/4 in

Details

  • Approval Listing Regulations
    FM
  • Capacity
    2 gal.
  • Color
    Red
  • Includes Funnel Hose
    Funnel Not Included, Hose Not Included
  • Material
    Polyethylene
  • Type
    Liquid Disposal Can
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)