Motion
23002
Sure-Grip EX Safety Cabinet - Aluminum Material, Manual Closing, Liquified Petroleum Gas Storage, Dims: 49.5 x 30 x 32 in
MI ITEM #02473083
MFR #23002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sure-Grip EX Safety Cabinet - Aluminum Material, Manual Closing, Liquified Petroleum Gas Storage, Dims: 49.5 x 30 x 32 in
MI ITEM #02473083
MFR #23002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23002 HORIZ 6 CYLINDER LOCKER

Specifications

  • Hazardous Chemical Type
    Liquified Petroleum Gas
  • Cabinet Style
    Locker
  • Door Type
    Manual Closing
  • Number Of Shelves
    2
  • Fm Approval
    Not FM Approved
  • Dimensions
    49.5 x 30 x 32 in
  • Lock Type
    U-Loc Padlockable Handle
  • Material
    Aluminum
  • Height
    49.5 in
  • Width
    30 in
  • Depth
    32 in
  • Approval Listing Regulations
    NFPA 58, OSHA 1910.110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text