Motion
23007
Sure-Grip EX Safety Cabinet - Aluminum Material, Manual Closing, Compressed Gas Storage, Dims: 65 x 60 x 32 in
Mi Item #02473088
MFR #23007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sure-Grip EX Safety Cabinet - Aluminum Material, Manual Closing, Compressed Gas Storage, Dims: 65 x 60 x 32 in
Mi Item #02473088
MFR #23007

Mfr description
23007 VERT 10-20 CYLINDER LOCKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    32 in
  • Dimensions
    65 x 60 x 32 in
  • Height
    65 in
  • Width
    60 in

Details

  • Approval Listing Regulations
    CSA B149.2, OSHA 1910.110
  • Cabinet Style
    Locker
  • Door Type
    Manual Closing
  • Fm Approval
    Not FM Approved
  • Hazardous Chemical Type
    Compressed Gas
  • Lock Type
    U-Loc Padlockable Handle
  • Material
    Aluminum
  • Number Of Shelves
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)