Motion
24120
Safety Cabinet - Wood Material, Manual Closing, Acid & Corrosives Storage, Blue Cabinet Color, Dims: 18.5 x 24 x 16 in
MI ITEM #02473091
MFR #24120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Cabinet - Wood Material, Manual Closing, Acid & Corrosives Storage, Blue Cabinet Color, Dims: 18.5 x 24 x 16 in
MI ITEM #02473091
MFR #24120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    16 in
  • Dimensions
    18.5 x 24 x 16 in
  • Height
    18.5 in
  • Width
    24 in

Details

  • Cabinet Style
    Bench Top
  • Color
    Blue
  • Door Type
    Manual Closing
  • Fm Approval
    Not FM Approved
  • Hazardous Chemical Type
    Acid & Corrosives
  • Lock Type
    3 Point Key Lock
  • Material
    Wood
  • Number Of Doors
    2
  • Number Of Shelves
    0

Overview

Mfr description
24120 4 GAL WOOD ACID CABINET, 24" X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought