Motion
24140
Safety Cabinet - Wood Material, Manual Closing, Acid & Corrosives Storage, Blue Cabinet Color, Dims: 35.75 x 36 x 22 in
MI ITEM #02473092
MFR #24140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Cabinet - Wood Material, Manual Closing, Acid & Corrosives Storage, Blue Cabinet Color, Dims: 35.75 x 36 x 22 in
MI ITEM #02473092
MFR #24140

Mfr description
24140 N/M CAB W/ SLDNG DR 36X22X36"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    22 in
  • Dimensions
    35.75 x 36 x 22 in
  • Height
    35.75 in
  • Shelf Depth
    16.875 in
  • Width
    36 in

Details

  • Cabinet Style
    Under the Counter
  • Color
    Blue
  • Door Type
    Manual Closing
  • Fm Approval
    Not FM Approved
  • Hazardous Chemical Type
    Acid & Corrosives
  • Lock Type
    3 Point Key Lock
  • Material
    Wood
  • Number Of Doors
    2
  • Number Of Shelves
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)