Motion
24150
Safety Cabinet - Wood Material, Manual Closing, Acid & Corrosives Storage, Blue Cabinet Color, Dims: 60 x 42 x 17.875 in
Mi Item #02473093
MFR #24150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Cabinet - Wood Material, Manual Closing, Acid & Corrosives Storage, Blue Cabinet Color, Dims: 60 x 42 x 17.875 in
Mi Item #02473093
MFR #24150

Mfr description
24150 CAB W/2 ADJ SHLV 42X17 7/8 X60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    17.875 in
  • Dimensions
    60 x 42 x 17.875 in
  • Height
    60 in
  • Shelf Depth
    13.875 in
  • Width
    42 in

Details

  • Cabinet Style
    Tower
  • Color
    Blue
  • Door Type
    Manual Closing
  • Fm Approval
    Not FM Approved
  • Hazardous Chemical Type
    Acid & Corrosives
  • Lock Type
    3 Point Key Lock
  • Material
    Wood
  • Number Of Doors
    2
  • Number Of Shelves
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)