1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
24195
Safety/Storage Shelf - Material: Wood, 40 in Width, 15 in Depth
Mi Item #
02473095
MFR #
24195
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Storage
Cabinets
Safety Cabinet and Storage Accessories
JUSTRITE 24195
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
24195
Safety/Storage Shelf - Material: Wood, 40 in Width, 15 in Depth
Mi Item #
02473095
MFR #
24195
Mfr description
24195 SHELF W/6 PINS FOR 24150
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
15 in
Width
40 in
Details
Cabinet Compatibility
Justrite 24150 Cabinet
Material
Wood
Type
Shelf
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items