Motion
25920
Drum Roller, 30 In. H, 30 In. W, 30 In. D
Mi Item #02473250
MFR #25920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Roller, 30 In. H, 30 In. W, 30 In. D
Mi Item #02473250
MFR #25920

Mfr description
25920 GRAVITY ROLLER CONVEYOR #174
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    30 in
  • Height
    30 in
  • Length
    29-1/2 in
  • Width
    29-1/2 in

Details

  • Cabinet Compatibility
    Justrite Single 55 gal Vertical Drum Cabinets
  • Material
    Galvanized Steel
  • Type
    Drum Cradle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)