Motion
25932
Drum Cabinet Ramp, Yellow
MI ITEM #02473263
MFR #25932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cabinet Ramp, Yellow
MI ITEM #02473263
MFR #25932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25932 DRUM RAMP ASM

Specifications

  • Type
    Drum Cradle
  • Cabinet Compatibility
    Justrite Drum Cabinets
  • Width
    24-1/2 in
  • Depth
    24-1/2 in
  • Length
    28 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text