Motion
25969
Pass Through Valve Kit, 7 In. D, 5 In. W
Mi Item #02473305
MFR #25969
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pass Through Valve Kit, 7 In. D, 5 In. W
Mi Item #02473305
MFR #25969

Mfr description
25969 PASS THRU SYSTEM-INSTALLED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    7 in
  • Height
    4 in
  • Width
    5 in

Details

  • Cabinet Compatibility
    Justrite Safety Cabinets
  • Material
    Stainless Steel
  • Type
    Pass-Through Valve Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)