Motion
25987
Safety/Storage Cabinet Cover - 42-1/2 in Width, 8-1/2 in Height, 18 in Depth
Mi Item #02473326
MFR #25987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety/Storage Cabinet Cover - 42-1/2 in Width, 8-1/2 in Height, 18 in Depth
Mi Item #02473326
MFR #25987

Mfr description
25987 CAB COVER 30/45 GAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    18 in
  • Height
    8-1/2 in
  • Width
    42-1/2 in

Details

  • Cabinet Compatibility
    Justrite 18" Deep 12, 17, 30, 40 & 45 gal Cabinets
  • Type
    Cabinet Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)