Motion
26001
Cease-Fire Gray Round Ash & Trash Combination Receptacle, Trash Capacity: 12gal, Diameter: 14-1/2"
MI ITEM #02473337
MFR #26001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cease-Fire Gray Round Ash & Trash Combination Receptacle, Trash Capacity: 12gal, Diameter: 14-1/2"
MI ITEM #02473337
MFR #26001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    14-1/2 in
  • Height
    20-1/4 in

Details

  • Color Finish
    Gray
  • Product Types
    Ash & Trash Combination Receptacle
  • Shape
    Round
  • Trash Receptacle Capacity
    12 gal (US)

Overview

Mfr description
26001 12 GAL DRUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought