Specifications
Dimensions
- Diameter19-1/4 in
- Height29 in
Details
- Color FinishGray
- Product TypesAsh & Trash Combination Receptacle
- ShapeRound
- Trash Receptacle Capacity30 gal (US)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)