Specifications
Dimensions
- Diameter23-3/4 in
- Height34-1/2 in
Details
- Color FinishGray
- Product TypesAsh & Trash Combination Receptacle
- ShapeRound
- Trash Receptacle Capacity55 gal (US)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)