Specifications
Dimensions
- Diameter15-1/8 in
Details
- Compatible Drum Capacity12 gal (US), 15 gal (US)
- Drum Head Style CompOpen Head Drums
- Drum Top Sheet ShapeRound
- MaterialSteel
- TypeDrum Cover
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)