Motion
26330
Utility Drum Top, Cease-Fire, Red, Metal
MI ITEM #02473371
MFR #26330
Price$277.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Drum Top, Cease-Fire, Red, Metal
MI ITEM #02473371
MFR #26330

Mfr description
26330 30 GAL CEASE FIRE HEAD, STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.80/each

Specifications

Dimensions

  • Diameter
    19-7/8 in

Details

  • Compatible Drum Capacity
    30 gal (US)
  • Drum Head Style Comp
    Open Head Drums
  • Drum Top Sheet Shape
    Round
  • Material
    Steel
  • Type
    Drum Cover

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)