Overview
Mfr description
26355 55 GAL CEASE FIRE HEAD, STEEL
Specifications
- TypeDrum Cover
- Compatible Drum Capacity55 gal (US)
- MaterialSteel
- Drum Head Style CompOpen Head Drums
- Drum Top Sheet ShapeRound
- Diameter24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data