Specifications
Dimensions
- Height21 in
- Width/Diameter14-1/2 in
Details
- Approval Listing RegulationsFM, UL
- Capacity12 gal (US)
- ColorGray
- Container ShapeCylindrical
- MaterialSteel
- Opening MethodHand Operated
Overview
Mfr description
26412 12 GAL STEEL HEAD &WASTE RECE