Motion
26415
Cease-Fire Biohazard Waste Can, Capacity: 15gal, Container Shape: Cylindrical, Opening Method: Hand Operated
Mi Item #02473376
MFR #26415
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cease-Fire Biohazard Waste Can, Capacity: 15gal, Container Shape: Cylindrical, Opening Method: Hand Operated
Mi Item #02473376
MFR #26415

Mfr description
26415 15 GAL STEEL HEAD &WASTE RECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    25-3/4 in
  • Width/Diameter
    14-1/2 in

Details

  • Approval Listing Regulations
    FM, UL
  • Capacity
    15 gal (US)
  • Color
    Gray
  • Container Shape
    Cylindrical
  • Material
    Steel
  • Opening Method
    Hand Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)