Motion
26506
Cease-Fire Drum Cover - 4-1/2 gal, 6 gal Capacity, Aluminum, Steel Material
Mi Item #02473382
MFR #26506
Price$94.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cease-Fire Drum Cover - 4-1/2 gal, 6 gal Capacity, Aluminum, Steel Material
Mi Item #02473382
MFR #26506

Mfr description
26506 4 1/2 GAL EXTEN HEAD ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.15/each

Specifications

Dimensions

  • Diameter
    12-1/8 in

Details

  • Compatible Drum Capacity
    4-1/2 gal (US), 6 gal (US)
  • Drum Head Style Comp
    Open Head Drums
  • Drum Top Sheet Shape
    Round
  • Material
    Aluminum, Steel
  • Type
    Drum Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)