Motion
26530
Cease-Fire® Drum Cover - 30 gal Capacity, For Use With: Waste Receptacle Safety Drum Can, Aluminum Material
MI ITEM #02473384
MFR #26530
Price$172.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cease-Fire® Drum Cover - 30 gal Capacity, For Use With: Waste Receptacle Safety Drum Can, Aluminum Material
MI ITEM #02473384
MFR #26530

Mfr description
26530 30 GAL EXTEN HEAD ONLY
  • Virtually corrosion-free
  • Provide easy cleanup and long-lasting good looks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.08/each

Specifications

Dimensions

  • Diameter
    19-7/8 in

Details

  • Compatible Drum Capacity
    30 gal (US)
  • Drum Head Style Comp
    Open Head Drums
  • Drum Top Sheet Shape
    Round
  • Material
    Aluminum
  • Type
    Drum Cover

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)